Shop All Food Service Appliance Parts
Ranco
Ice Bin Level Control
Mfr # A22-1129
Zoro # G0678973
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fixed or Adjustable Temperature Settings, High-Amperage Contacts, Laser-Welded Stainless Steel Bellows, Standard 1/4 in Quick-Connect Terminals
- Agency Compliance UL
- Capillary Length (In.) 48 in
- Range (F) 35 to 51
- Switch Type SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # A22-1129
- Zoro # G0678973
- UPC # 662013920340
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Capillary Length (In.) | 48 in |
Capillary Length | 48 in |
Details
Item | Ice Bin Level Control |
Features | Fixed or Adjustable Temperature Settings, High-Amperage Contacts, Laser-Welded Stainless Steel Bellows, Standard 1/4 in Quick-Connect Terminals |
Agency Compliance | UL |
Range (F) | 35 to 51 |
Switch Type | SPDT |
Sensor Type | Capillary |
Differential (Deg. F) | 6 |
Function | Narrow Differential for Accurate Control of Bin Level |
Application | Ice Machines |
Differential | 6 Degrees F |
Standards | UL Listed |
Temperature Range | 35 to 51 Degrees F |
Description
Ice Bin Level Control, Switch Type SPDT, Sensor Type Capillary, Temperature Range 35 to 51 Degrees F, Differential 6 Degrees F, Standards UL Listed, Application Ice Machines, Capillary Length 48 in, Features Fixed or Adjustable Temperature Settings, High-Amperage Contacts, Laser-Welded Stainless Steel Bellows, Standard 1/4 in Quick-Connect Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Covered Ice Cream Pail, 20 qt (59200)
- DUKE MANUFACTURING Warmer Element 208V 750W (212944)
- FARBERWARE Butter Warmer Ss 20 Oz (70369)
- NABISCO Nabisco, FIG NEWTONS, 2 OZ PACK, 12PK (03744)
- RANCO Control, Temperature , Spst (A30-3716-35)
- RANCO Cooler Control9530, 30-1/2 For - Part# 9530N814 (9530N814)
- RANCO Thermostat (K55-Q5608)
- RANCO Thermostat For - Part# G1P-9862-000 (G1P-9862-000)
- RANCO Cooler Control A30, 3/8 X 1-1/4, 60 (A30-3725-000)
- RANCO Temperature Control For - Part# Rnc9531N346 (RNC9531N346)
- HOBART Jam Nut, 5/8 to 18 Hex, Stainless Steel (NS-017-41)
- Ranco Food Service Appliance Parts