Shop All Food Service Appliance Parts
Ranco
Ice Bank Control
Mfr # O18-100
Zoro # G1310443
original price:
$131.81
5% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Uses Water-Filled Bulb and Transmission Fluid to Control Ice Thickness in Applications Utilizing a Refrigerated Water Bath with Ice Bank Reserve Capacity
- Agency Compliance UL
- Function Maintains Ice Thickness in Refrigeration
- Differential 1/8 in Ice Thickness
- Sensor Type Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # O18-100
- Zoro # G1310443
- UPC # 662013922863
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Capillary Length (In.) | 76 in |
Capillary Length | 76 in |
Details
Item | Ice Bank Control |
Features | Uses Water-Filled Bulb and Transmission Fluid to Control Ice Thickness in Applications Utilizing a Refrigerated Water Bath with Ice Bank Reserve Capacity |
Agency Compliance | UL |
Function | Maintains Ice Thickness in Refrigeration |
Differential | 1/8 in Ice Thickness |
Sensor Type | Bulb |
Application | Drink Vending Machines, Ice Builders, Soft Drink Dispensers |
Switch Type | SPST |
Range (F) | Fixed |
Standards | UL Listed |
Temperature Range | 32 Degrees F Fixed |
Description
Ice Bank Control, Switch Type SPST, Sensor Type Bulb, Temperature Range 32 Degrees F Fixed, Differential 1/8 in Ice Thickness, Standards UL Listed, Application Drink Vending Machines, Ice Builders, Soft Drink Dispensers, Capillary Length 76 in, Features Uses Water-Filled Bulb and Transmission Fluid to Control Ice Thickness in Applications Utilizing a Refrigerated Water Bath with Ice Bank Reserve Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERP ERP APL279827 Dryer Drive Motor (APL279827)
- COFFEE MATE Plant-Based Almond Milk Non-Dairy Liquid Creamer Singles, Natural Vanilla, 0.38 oz Tubs, 50PK (12461537)
- DIXIE Teaspoon, Black Hvy/Med Wt 1000PK (DXETM517)
- KASON ® - 10930C00004 Latch W/Strike (10930C00008)
- RANCO Low Pressure Control For - Part# 010-1118-000 (010-1118-000)
- RANCO Electric Temp Control (ETC-111000-000)
- RANCO Temperature Control For - Part# Rnc9531N346 (RNC9531N346)
- RANCO Control, Temperature (A30-3717)
- RANCO Thermostat (K55-Q5607)
- RANCO Ice Bin Level Control (A22-1129)
- MARKET FORGE Ignitor (2322852)
- Ranco Food Service Appliance Parts