Shop All Humidifier and Dehumidifier Parts
Ranco
Humidistat, Wall or Duct Mount
Mfr # J10-808
Zoro # G0024037
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brushed Finish Dial Plate
- Application Humidity Monitoring and Control
- Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included
- Humidity Differential 5% to 15%
- Maximum Operating Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # J10-808
- Zoro # G0024037
- UPC # 662013921354
- Country of Origin Mexico
- Category Humidifier and Dehumidifier Parts
Details
Item | Humidistat |
Includes | Brushed Finish Dial Plate |
Application | Humidity Monitoring and Control |
Includes Outdoor Temperature Sensor | Outdoor Temperature Sensor Not Included |
Humidity Differential | 5% to 15% |
Maximum Operating Temperature | 140 Degrees F |
Contact Form | SPST |
Input Voltage | 24/60V AC |
Series | J10 |
Humidifier Control Compatibility | Humidifier Control Compatible |
Housing Material | Plastic |
Product Type | Humidistat |
Control Range | 10% to 60% |
Dehumidifier Control Compatibility | Dehumidifier Control Compatible |
Description
Humidistat, Product Type Humidistat, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 10 Percent to 60 Percent, Humidity Differential 5 Percent to 15 Percent, Input Voltage 24/60V AC, Switch Action Not Applicable, Contact Form SPST, Current Rating Not Applicable, Housing Material Plastic, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Blower, Direct Drive, 1/2 hp (G10-8DD)
- ALARM CONTROLS Push Button, Surface Mounted, Access Control Systems, Electro-Magnetic Locks, Exit REX Applications (TS-18)
- SPEARS Boiler Drain Valve, 3/4 in., Slip, CPVC (82MH-007)
- FIELD CONTROLS Draft Control, 19.6 N Capcty, 4 to 6in dia (5"RC)
- RANCO Solenoid Valve (4040-001)
- RANCO Dehumidistat, Wall Mount, Vertical (J10-810)
- RANCO Humidistat, Wall Mount, Horizontal (J10-821)
- RANCO Dehumidistat, Wall Mount (J10-809W)
- HONEYWELL 50041861-002 Frame And Tray (50041861-0)
- HONEYWELL Hm750Acyl Hm750 Electrode (HM750ACYL)
- HONEYWELL He105A1000 24V Small Bypass (HE105A1000)
- Ranco Humidifier and Dehumidifier Parts