Shop All Heat Pump Reversing Valves and Coils
Ranco
Heat Pump Reversing Valve, 7/8x1-1/8 In
Mfr # V10-418140-170
Zoro # G1376121
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Slide
- Operation Type Coil Operated Four Way
- Suction Tube I.D. 1 1/8 in
- High Pressure Tube I.D. 7/8 in
- Capacity in Tons (R-22) 3.0 to 9.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # V10-418140-170
- Zoro # G1376121
- UPC # 662013218812
- Country of Origin China
- Category Heat Pump Reversing Valves and Coils
Dimensions
Discharge Connection Size | 7/8 in |
Suction Connection Size | 1 1/8 in |
Description
Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 7/8 in, Discharge Connection Type Socket Weld, Discharge Tube Configuration Centered, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 6,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL Coupler (NVCOUPLER3834)
- ICM Managed Property Thermostat, 1 H 1 C, Hardwired/Battery, 24VAC (MP4010)
- NORDFAB Duct Clamp 7 1/2 in W, 1 in H (8010005626)
- FOLLETT ICE Baffle (PD502414)
- RANCO Heat Pump Solenoid Coil, 208/240V (LDK-410000-070)
- RANCO Heat Pump Reversing Valve, 3/8x5/8 In (V2-410060-470)
- RANCO Heat Pump Reversing Valve, 1/2x7/8 In (V6-414080-170)
- RANCO Heat Pump Reversing Valve, 1/2x3/4 In (V6-412080-170)
- RANCO Heat Pump Solenoid Coil, 24V (LDK-110000-070)
- GOODMAN 0151R00071Sp Reversing Valve (0151R00071)
- PARKER Coil 10Watts N/C 208/240V (310156P)
- Ranco Heat Pump Reversing Valves and Coils