Shop All Line Voltage Thermostats
Ranco
Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC
Mfr # ETC-212000-000
Zoro # G3418107
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 24VAC
- Sensor Type Thermistor
- Differential 1 Degrees to 30 Degrees F
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranco
- MFR # ETC-212000-000
- Zoro # G3418107
- UPC # 662013924461
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 3/4 in |
Height | 6 1/2 in |
Sensing Bulb Dia. | 1/4 in |
Depth | 2 1/2 in |
Sensing Bulb Length | 2 in |
Sensing Bulb Diameter | 1/4 in |
Overall Height | 6 1/2 in |
Overall Width | 2 3/4 in |
Overall Depth | 2 1/2 in |
Description
Temperature Control, Temperature Control Function Heat or Cool, Product Type Temperature Control, Number of Stages Dual, Contact Form SPDT, NEMA Rating 1, IP Rating IP67, Maximum Control Temperature 220 Degrees F, Minimum Control Temperature -30 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Digital, Input Voltage 24V AC, Variable Output Voltage No, Overall Height 6 1/2 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO 660 Large Whole Room Air Circulator (CR1-0121-06)
- DAYTON Portable Electric Heater, 1500W/1000W, 120V AC, 1 Phase (3VU37)
- REZNOR Ventor Assembly, 115V (220780)
- DAYTON Portable Air Conditioner, 115V AC, 13 5/8 in W. (60YP70)
- RANCO Line Volt Mechanical Tstat, Open/Close on Rise, On Unit, SPDT, 240V (C12-5010)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-111000-000)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-211100-000)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (ETC-212100-000)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-241000-000)
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-211000-000)
- COLEMAN CABLE Thermostat Wire, 18 AWG Wire, 3-Conductor, Copper Conductor, Polypropylene Insulation, PVC Sheath, 150 V (553036607 THJKTD)
- Ranco Thermostats