Shop All Refrigeration Controls
Ranco
Dual Pressure Ctrl, Convert, 120/240V AC
Mfr # O12-4846
Zoro # G911327484
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Head Pressure Control
- Pressure Connection Size 1/4 in
- Reset Type - Low Side Automatic Reset
- Contact Form SPST
- NEMA Rating IP44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # O12-4846
- Zoro # G911327484
- UPC # 662013770808
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Pressure Connection Size | 1/4 in |
Overall Height | 2 3/4 in |
Overall Depth | 2 in |
Overall Width | 5 3/8 in |
Description
Dual Pressure Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW DPFTAHEXM2AM-DAD BAYFTAHEXM2 American Standard Aftermarket Replacement Filter (DPFTAHEXM2AM=DAD)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 21 In (3AZK8)
- KOCH FILTER 24x24x1 Standard Capacity Pleated Filter, MERV 8 (102-700-010)
- HONEYWELL Tb3026B Bacnet Fixed Function (TB3026B)
- RANCO Control, Refrigeration (A30-261)
- RANCO Temperature Control, -35 To 15, SPST (o10-1419)
- RANCO Control, Cycle (A22-2453)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-263)
- RANCO Temperature Control, -35 To 15, SPST (o10-1433)
- RANCO Refrigeration Control, 120/240 (A12-700)
- WHITE-RODGERS Demand Defrost Control, With Hi/Lo PS (47D43-811)
- Ranco Controls