Shop All Refrigeration Controls
Ranco
Dual Pressure Ctrl, AutoReset, 120/240V AC
Mfr # O12-1550
Zoro # G811327485
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Head Pressure Control
- NEMA Rating IP44
- Maximum Differential Pressure - Low Side 40 psi
- Contact Rating (AC) 24 A @ 120/240V AC
- Series O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # O12-1550
- Zoro # G811327485
- UPC # 662013922603
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Pressure Connection Size | 1/4 in |
Overall Height | 3 in |
Overall Depth | 2 in |
Overall Width | 5 3/8 in |
Description
Dual Pressure Control
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Kickspace Heater. 1500W 240VAC, 750/1500 (112)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Rubber (2101-0200-1525)
- BROAN Ceiling Bathroom Fan, 150 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE150)
- ATLANTIC BLOWERS Pressure Filter Element, 2.50" (ABEP-10004)
- RANCO Refrigeration Control, SPST, 34 to 55 Range (K50Q-1127-001)
- RANCO Temperature Control (O10-1416)
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-111)
- RANCO Refrigeration Control, SPST, 0 to 47 Range (K50Q-1125-001)
- RANCO Refrigeration Control, 120/240 (A12-700)
- RANCO Temperature Control, 0 To 55, SPST (o10-1473)
- Ranco Controls