Shop All Humidifier and Dehumidifier Parts
Ranco
Dehumidistat, Wall Mount, Vertical
Mfr # J10-810
Zoro # G0024064
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Brushed Finish Dial Plate
- Application Humidity Monitoring and Control
- Input Voltage 24/60V AC
- Dehumidifier Control Compatibility Dehumidifier Control Compatible
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # J10-810
- Zoro # G0024064
- UPC # 686608007063
- Country of Origin Mexico
- Category Humidifier and Dehumidifier Parts
Details
Item | Humidity Controller |
Includes | Brushed Finish Dial Plate |
Application | Humidity Monitoring and Control |
Input Voltage | 24/60V AC |
Dehumidifier Control Compatibility | Dehumidifier Control Compatible |
Housing Material | Plastic |
Humidifier Control Compatibility | Humidifier Control Compatible |
Product Type | Humidity Controller |
Maximum Operating Temperature | 140 Degrees F |
Humidity Differential | 5% to 15% |
Includes Outdoor Temperature Sensor | Outdoor Temperature Sensor Not Included |
Series | J10 |
Control Range | 20% to 80% |
Contact Form | SPST |
Description
Humidity Controller, Product Type Humidity Controller, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 20 Percent to 80 Percent, Humidity Differential 5 Percent to 15 Percent, Input Voltage 24/60V AC, Switch Action Not Applicable, Contact Form SPST, Current Rating Not Applicable, Housing Material Plastic, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Temperature Control, 0 To 55, SPST (o10-1010)
- LAMBRO Lambro 107 Roof Cap, 4 in Open, Aluminum, For Up to 10 in Round Ducts (107)
- MODINE 5H75769-2 High Limit Switch (5H75769-2)
- AMERICAN METAL FILTER 16 X 20 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201620)
- RANCO Dehumidistat, Wall Mount (J10-809W)
- RANCO Humidistat, Wall or Duct Mount (J10-808)
- RANCO Solenoid Valve (4040-001)
- RANCO Humidistat, Wall Mount, Horizontal (J10-821)
- HONEYWELL Hm700Atx Electrode Humidifier (HM700ATX)
- CRANE USA Demineralization filter for hard water (HS-1932)
- ESSICK AIR Wick and Frame Assembly, For EP9 Series (1B72082)
- Ranco Humidifier and Dehumidifier Parts