Shop All Humidifier and Dehumidifier Parts
Ranco
Dehumidistat, Wall Mount
Mfr # J10-809W
Zoro # G0023933
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Brushed Finish Dial Plate
- Application Humidity Monitoring and Control
- Control Range 20% to 80%
- Input Voltage 24/60V AC
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # J10-809W
- Zoro # G0023933
- UPC # 662013924324
- Country of Origin Mexico
- Category Humidifier and Dehumidifier Parts
Details
Item | Humidity Controller |
Includes | Brushed Finish Dial Plate |
Application | Humidity Monitoring and Control |
Control Range | 20% to 80% |
Input Voltage | 24/60V AC |
Contact Form | SPST |
Dehumidifier Control Compatibility | Dehumidifier Control Compatible |
Humidity Differential | 5% to 15% |
Series | J10 |
Product Type | Humidity Controller |
Humidifier Control Compatibility | Humidifier Control Compatible |
Maximum Operating Temperature | 140 Degrees F |
Includes Outdoor Temperature Sensor | Outdoor Temperature Sensor Not Included |
Housing Material | Plastic |
Description
Humidity Controller, Product Type Humidity Controller, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 20 Percent to 80 Percent, Humidity Differential 5 Percent to 15 Percent, Input Voltage 24/60V AC, Switch Action Not Applicable, Contact Form SPST, Current Rating Not Applicable, Housing Material Plastic, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1789873 Flow Check Piston Kit (B1789873)
- DAYTON Exhaust Fan, 16 In, 2847 CFM (10D964)
- FIELD CONTROLS El-1 Eliminator Foundation Vent (EL-1)
- ICM Monitor 3-Phaselinemntr., Rvrse Prtctn (ICM402)
- RANCO Humidistat, Wall Mount, Horizontal (J10-821)
- RANCO Solenoid Valve (4040-001)
- RANCO Dehumidistat, Wall Mount, Vertical (J10-810)
- RANCO Humidistat, Wall or Duct Mount (J10-808)
- DRI-EAZ Dri Eaz® 4 Pro Dehumidifier Filter, 11"L x 11"W x 3/4"D, 3/Pack (102312)
- RESEARCH PRODUCTS Aprilaire 700 Humidifier With Automatic Humidistat Control 18 Gallons Day (700)
- LIEBERT Infrared Humidifier Bulb 1600W 208V (H-002AS)
- Ranco Humidifier and Dehumidifier Parts