Shop All Fan Parts
Ranco
Defrost Fan Delay, SPDT, 60" Cap
Mfr # F25-114
Zoro # G9916046
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- For Use With Evaporator Fan
- Features Sensing Element Style: 60" Capillary with 3/8" x 4" Cross Ambient Bulb
- Fits Brand Ranco
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 240VAC |
For Use With | Evaporator Fan |
Item | Defrost Fan Delay, SPDT, 60" Cap |
Features | Sensing Element Style: 60" Capillary with 3/8" x 4" Cross Ambient Bulb |
Fits Brand | Ranco |
Phase | 3 |
Description
Defrost Fan Delay, SPDT, 60 In. Cap, Fits Brand Ranco
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X25X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (14251.12 6PK)
- AIR HANDLER 30"x90 ft. Paint Collector Filter Roll, Polyester (2EKK5)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20950)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59624)
- RANCO Refrigeration Hose, 36" (1290132-A36)
- RANCO Refrigeration Hose, 18" (1290132-A18)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V1-408060-170)
- RANCO Defrost-Ice Control, SPDT, 24V, 54" Cap (E15-256)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-170)
- RANCO Reversing Valve, 5/8" x 1/2", R22, R410A (V3-410080-770)
- ROBERTSHAW Pilot Sensor, 48" L, 90 deg. Left (1830-722)
- Ranco Fan Parts