Shop All Refrigeration Controls
Ranco
Defrost Cycle Ctrl, Capillary 48 1/2 in L
Mfr # 9531N395
Zoro # G811327478
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Normally Closed
- Voltage 125/250V AC
- Application Commercial Refrigeration
- Capillary Type Capillary with Bulb
- Warm On Temperature 25.2 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # 9531N395
- Zoro # G811327478
- UPC # 662013252502
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Capillary Length | 48 1/2 in |
Details
Switch Action | Normally Closed |
Voltage | 125/250V AC |
Application | Commercial Refrigeration |
Capillary Type | Capillary with Bulb |
Item | Defrost Cycle Control |
Warm On Temperature | 25.2 Degrees F |
Full Load Current @ 120V AC | 16 A |
Normal On Temperature | 19 Degrees F |
Control Type | Constant Cut-In |
Pilot Duty @ 120V AC | 240 VA |
Cold Off Temperature | 12 Degrees F |
Pilot Duty @ 240V AC | 240 VA |
Altitude Adjustment | Altitude Adjustable |
Differential | 19 Degrees F |
Manufacturer Series | 9531 |
Cold On Temperature | 12.3 Degrees F |
Locked Rotor Current @ 240V AC | 40 A |
Normal Off Temperature | 19 Degrees F |
Locked Rotor Current @ 120V AC | 80 A |
Off Position | Off Position |
Contact Form | SPST |
Full Load Current @ 240V AC | 8 A |
Description
Fixed or Adjustable Temperature Settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Non-Spring Return Damper Actuator (NMB24-3)
- TRU AIRE 12 in. x 6 in. 2-Way Steel Wall/Ceiling Register (102M 12X06)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Payne P101-MF20, 2PK (20255.11AB)
- MAURICE FRANKLIN LOU MINI LOUVER MILL 6"" (RL-100 6)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-111)
- RANCO Control, Refrigeration (F25-107)
- RANCO Temperature Control, 0 To 55, SPST (o10-1473)
- RANCO Temperature Control (O10-1418)
- RANCO Refrigerator Cold Control, SPST (K50Q-1126-001)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-263)
- RANCO Temperature Control (O10-1410)
- Ranco Controls