Shop All Refrigeration Controls
Ranco
Defrost Cycle Ctrl, Capillary 42 in L
Mfr # A30-180
Zoro # G111327475
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Action Normally Open
- Voltage 120/240V AC
- Capillary Type Capillary with Bulb
- Application Commercial Refrigeration
- Full Load Current @ 240V AC 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # A30-180
- Zoro # G111327475
- UPC # 662013920395
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Capillary Length | 42 in |
Details
Switch Action | Normally Open |
Voltage | 120/240V AC |
Capillary Type | Capillary with Bulb |
Item | Defrost Cycle Control |
Application | Commercial Refrigeration |
Full Load Current @ 240V AC | 20 A |
Pilot Duty @ 240V AC | 240 VA |
Manufacturer Series | A30 |
Full Load Current @ 120V AC | 20 A |
Altitude Adjustment | Altitude Adjustable |
Cold Off Temperature | -4 Degrees F |
Normal On Temperature | 22 Degrees F |
Contact Form | SPST |
Control Type | Constant Differential |
Warm On Temperature | 38 Degrees F |
Locked Rotor Current @ 120V AC | 80 A |
Pilot Duty @ 120V AC | 240 VA |
Off Position | Off Position |
Differential | 13 Degrees F |
Normal Off Temperature | 9 Degrees F |
Locked Rotor Current @ 240V AC | 80 A |
Cold On Temperature | 9 Degrees F |
Description
Constant Differential Controls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 750W, 0.5"W x 125 ft (RKP1B1500)
- KOCH FILTER 18x18x1 High Capacity Pleated Air Filter, MERV 8 (102-031-009)
- GREENSEAM Round 90 Degree Elbow, 9 in Duct Dia, Galvanized Steel, 26 GA, 11 in W, 13" L, 11 in H (GRAE990GA26)
- HEIL QUAKER /ICP 600587 Wheel Dd10X8X1/2 Cw Cv S (600587)
- RANCO Control, Cycle (A22-2453)
- RANCO Defrost Control (A12-701)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- RANCO Refrigerator Cold Control, SPST (K50Q-1126-001)
- RANCO Adjustable Refrigeration Control (A30-301)
- RANCO Temperature Control, 25 To 75, SPST (o10-1802)
- RANCO BY FULL GAUGE Carrying Case (E-case)
- Ranco Refrigeration Controls