Shop All Refrigeration Controls
Ranco
Defrost Cycle Ctrl, Capillary 39 in L
Mfr # A12-1506
Zoro # G311327480
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Normally Closed
- Voltage 120/240V AC
- Capillary Type Capillary with Bulb
- Application Commercial Refrigeration
- Altitude Adjustment Altitude Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # A12-1506
- Zoro # G311327480
- UPC # 662013920265
- Country of Origin Czechia
- Category Refrigeration Controls
Dimensions
Capillary Length | 39 in |
Details
Switch Action | Normally Closed |
Voltage | 120/240V AC |
Item | Defrost Cycle Control |
Capillary Type | Capillary with Bulb |
Application | Commercial Refrigeration |
Altitude Adjustment | Altitude Adjustable |
Cold Off Temperature | 9 Degrees F |
Warm On Temperature | 22 Degrees F |
Full Load Current @ 240V AC | 16 A |
Pilot Duty @ 240V AC | 240 VA |
Differential | 17 Degrees F |
Locked Rotor Current @ 240V AC | 80 A |
Full Load Current @ 120V AC | 16 A |
Manufacturer Series | A12 |
Normal Off Temperature | 15 Degrees F |
Off Position | Off Position |
Pilot Duty @ 120V AC | 240 VA |
Contact Form | SPST |
Locked Rotor Current @ 120V AC | 80 A |
Normal On Temperature | 15 Degrees F |
Cold On Temperature | 9 Degrees F |
Control Type | Constant Cut-In |
Description
Fixed or Adjustable Temperature Settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1725 (4HZ04)
- IEC AUX DRAIN PAN L (F190-70002202)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650100012)
- RANCO Refrigeration Control, SPST, 0 to 47 Range (K50Q-1125-001)
- RANCO Control, Cycle (A22-2453)
- RANCO Control, Cycle (A22-2451)
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- RANCO Temperature Control, SPDT, 22-47 (o16-601)
- RANCO Temperature Control (O10-1408)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, NC/NO (TC-900E-2HP)
- Ranco Refrigeration Controls