Shop All Refrigeration Controls
Ranco
Defrost Cycle Ctrl, Capillary 33 1/2 in L
Mfr # 9531N388
Zoro # G711327479
$40.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Normally Closed
- Voltage 125/250V AC
- Capillary Type Capillary with Bulb
- Application Commercial Refrigeration
- Cold On Temperature 15.8 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranco
- MFR # 9531N388
- Zoro # G711327479
- UPC # 662013252496
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Capillary Length | 33 1/2 in |
Details
Switch Action | Normally Closed |
Voltage | 125/250V AC |
Item | Defrost Cycle Control |
Capillary Type | Capillary with Bulb |
Application | Commercial Refrigeration |
Cold On Temperature | 15.8 Degrees F |
Full Load Current @ 120V AC | 16 A |
Pilot Duty @ 120V AC | 240 VA |
Full Load Current @ 240V AC | 8 A |
Cold Off Temperature | 15.8 Degrees F |
Manufacturer Series | 9531 |
Pilot Duty @ 240V AC | 240 VA |
Contact Form | SPST |
Locked Rotor Current @ 240V AC | 40 A |
Control Type | Constant Cut-In |
Normal Off Temperature | 20 Degrees F |
Warm On Temperature | 26.6 Degrees F |
Differential | 17 Degrees F |
Normal On Temperature | 20 Degrees F |
Locked Rotor Current @ 120V AC | 80 A |
Altitude Adjustment | Altitude Adjustable |
Off Position | Off Position |
Description
Constant Cut-in Temperature Controls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1.3 HP, 115V, 1500 rpm, 1 SPDT (D514)
- WHITE-RODGERS 24A34-2 Electric Heat (24A34-2)
- YELLOW JACKET Sensor, Replacement (69073)
- ACCUMULAIR Pleated Air Filter, 16" x 20" x 2", 6 Pack (FB16X20X2_6)
- RANCO Defrost Control (A12-701)
- RANCO Control, Water Cooler (K-3001)
- RANCO Temperature Control, -35 To 15, SPST (o10-1433)
- RANCO Adjustable Refrigeration Control (A30-301)
- RANCO Control, Refrigeration (F25-107)
- RANCO Control, Temperature (A30-2210)
- RANCO Temperature Control, -35 To 15, SPST (o10-1419)
- Ranco Refrigeration Controls