Shop All Refrigeration Controls
Ranco
Defrost Control
Mfr # A12-701
Zoro # G1772924
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Normally Closed
- Voltage 120V AC, 240V AC
- Full Load Amps 16/16
- Cold Off 15 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # A12-701
- Zoro # G1772924
- UPC # 662013920258
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Capillary Length (In.) | 84 in |
Capillary Length | 84 in |
Description
Defrost Cycle Control, Altitude Adjustment Altitude Adjustable, Application Constant 41 Degree F Cut-in Feature Provides an Off-cycle Defrost Function, Each Time the Control Cycles Off the Control Contacts will Remain Open Until the Evaporator is Cleared of any Frost that may have Accumulated from the Previous On Cycle, Capillary Length 84 in, Capillary Type Capillary with Bulb, Cold Off Temperature 15 Degrees F, Cold On Temperature Not Applicable, Contact Form SPST, Control Type Constant Cut-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Flame Sensor, 4 (S1-025-35306-000)
- HOSHIZAKI Hose, 435091-01 (435091-01)
- DAYTON Blade, Fan, 30 In (2C374)
- VENTA Eucalyptus Refreshing Vanilla Scent, PK3 (6014335)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- RANCO Temperature Control, -35 To 15, SPST (o10-1433)
- RANCO Adjustable Refrigeration Control (A30-301)
- RANCO Temperature Control, 0 To 55, SPST (o10-1010)
- RANCO Temperature Control (O10-1409)
- RANCO Control, Water Cooler (K-3001)
- YORK Crankcase Heater, 480V, 70W, 21.8" to 29 (S1-025-38913-480)
- Ranco Refrigeration Controls