Shop All Refrigeration Controls
Ranco
Control, Refrigeration
Mfr # F25-107
Zoro # G2483887
original price:
$122.99
9% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Switch Action 1 Closes on Rise, 1 Opens on Rise
- Voltage 120/240
- Full Load Amps 20
- Type Defrost Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # F25-107
- Zoro # G2483887
- UPC # 662013921095
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Bulb Size Length (In.) | 4 |
Capillary Length (In.) | 60 in |
Bulb Dia. (In.) | 3/8 in |
Capillary Length | 60 in |
Bulb Diameter | 3/8 in |
Bulb Length | 4 in |
Details
Switch Type | SPDT |
Switch Action | 1 Closes on Rise, 1 Opens on Rise |
Voltage | 120/240 |
Full Load Amps | 20 |
Item | Fan Control |
Type | Defrost Control |
Control Range (F) | 40 to 75 |
For Use With | Commercial Refrigeration Systems, Electric Heat, Hot Gas, Reverse Cycle |
Application | Defrost Termination, Fan Delay Control |
Capillary Type | Capillary |
Pilot Duty Contacts (VA) | 360 VA |
Locked Rotor Amps | 80 A |
Constant Differential | 20 Degrees F Fixed |
Minimum Control Temperature | 40 Degrees F |
Pilot Duty Contacts | 360 VA |
Contact Form | SPDT |
Full Load Current | 20 A |
Maximum Control Temperature | 75 Degrees F |
Description
Fan Control, Application Defrost Termination, Fan Delay Control, Bulb Diameter 3/8 in, Bulb Length 4 in, Capillary Length 60 in, Capillary Type Capillary, Constant Differential 20 Degrees F Fixed, Contact Form SPDT, For Use With Commercial Refrigeration Systems, Electric Heat, Hot Gas, Reverse Cycle, Full Load Current 20 A, Includes -, Locked Rotor Amps 80 A, Maximum Control Temperature 75 Degrees F, Minimum Control Temperature 40 Degrees F, Pilot Duty Contacts 360 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Cadet 67507 5.25 x 14 in. 240V 2000W White Com Pak Fan Forced Wall Heater (238223)
- CADET ComPak Heater, 1500W, 240V (CS152)
- CENTROTHERM Centrotherm IASPP02 InnoFlue Residential SW Black Bird Screen PPS-UV - 2" D (IASPP02)
- AIR HANDLER 1/2" Pigtail Filter Holding Clip (2DYL2)
- RANCO Defrost Cycle Ctrl, Capillary 30 in L (A30-2311)
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- RANCO Temperature Control (O10-1409)
- RANCO Refrigeration Control, SPST, 0 to 47 Range (K50Q-1125-001)
- RANCO Refrigeration Control, 120/240 (A12-700)
- RANCO Control, Refrigeration (A30-261)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-263)
- Ranco Refrigeration Controls