Shop All Refrigeration Controls
Ranco
Control, Refrigeration
Mfr # A30-262
Zoro # G2560187
original price:
$79.49
7% off
new price: $73.59
/ea
Not eligible for select promotions
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Normally Closed
- Voltage 120V AC, 240V AC, 24V AC, 277V AC
- Full Load Amps 20/20/16
- Pilot Duty Contacts (VA) 240 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # A30-262
- Zoro # G2560187
- UPC # 662013920470
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Capillary Length (In.) | 84 in |
Capillary Length | 84 in |
Description
Defrost Cycle Control, Altitude Adjustment Altitude Adjustable, Capillary Length 84 in, Capillary Type Capillary with Bulb, Cold Off Temperature 3 Degrees F, Cold On Temperature 0.5 Degrees F, Contact Form SPST, Control Type Constant Differential, Differential 23 Degrees F, Full Load Current @ 120V AC 20 A, Full Load Current @ 240V AC 20 A, Locked Rotor Current @ 120V AC 80 A, Locked Rotor Current @ 240V AC 80 A, Manufacturer Series A30, Normal Off Temperature 11 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Tube Mount Thermostat, 5/16" Push-On (SL7490)
- BESTAIR 16 in. W X 25 in. H X 4 in. D 11 MERV Pleated Air Filter (PFHW1625-11CR)
- GLOBAL EQUIPMENT Unit Heater, Horizontal Downflow, 10KW, 240V, 1 or 3 Phase (PH-9100WTX)
- RAYPAK 007144F Kit - High Limit Manual (007144F)
- RANCO Temperature Control (O10-1418)
- RANCO Refrigeration Control, SPST, 0 to 47 Range (K50Q-1125-001)
- RANCO Temperature Control (O10-1410)
- RANCO Control, Refrigeration (F25-107)
- RANCO Refrigeration Control, 120/240 (A12-700)
- RANCO Refrigerator Cold Control, SPST (K50Q-1126-001)
- MARINCO MiniVent 1000 3in - White (N20020)
- Ranco Controls