Ranco

Control, Refrigeration


product price: $62.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Type SPST
  • Switch Action Normally Closed
  • Voltage 120V AC, 240V AC, 24V AC, 277V AC
  • Full Load Amps 20/20/16
  • Control Range (F) 32 to 42
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Capillary Length (In.) 84 in
Capillary Length 84 in

Description

Defrost Cycle Control, Altitude Adjustment Altitude Adjustable, Capillary Length 84 in, Capillary Type Capillary with Bulb, Cold Off Temperature 32 Degrees F, Cold On Temperature 38 Degrees F, Contact Form SPST, Control Type Constant Differential, Differential 6 Degrees F, Full Load Current @ 120V AC 20 A, Full Load Current @ 240V AC 20 A, Locked Rotor Current @ 120V AC 80 A, Locked Rotor Current @ 240V AC 80 A, Manufacturer Series A30, Normal Off Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.