Shop All Single Pressure Controls
Ranco
Control, Pressure
Mfr # O10-1402
Zoro # G2939273
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 36 in Capillary with 1/4 in Flare Nut
- Connection Copper Capillary withFlare Nut
- Type Low Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # O10-1402
- Zoro # G2939273
- UPC # 662013922313
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Capillary Length (In.) | 36 in |
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 50 psi, Pressure Differential - Minimum 5 psi, Pressure Range - Minimum 12 in Hg, Pressure Differential Max. 35 psi, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, 24V AC, 277-600V AC, Contact Form SPST, Switch Action Open on Fall, NEMA Rating NEMA 1, Reset Type Automatic Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Ag24B020 120V On/Off Normally (AG24B020)
- HONEYWELL HOME V8043E POWERHEAD ASSBLY, 2 WAY, SPST END S (40003916-026)
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm (13F053)
- TRAULSEN Door Gasket, 21-1/2" x 59-1/2" (9503)
- RANCO Control, Pressure (O10-2054)
- RANCO Single Pressure Control, Low Pressure (o16-624)
- RANCO Control, Pressure (O16-108)
- RANCO Control, Pressure (O11-1711)
- RANCO Control, Pressure (O10-1483)
- RANCO Control, Pressure (O10-1401)
- SUPCO Press Switch, Range 25-50 PSIG (SLP2550)
- Ranco Single Pressure Controls