Shop All Single Pressure Controls
Ranco
Control, Pressure
Mfr # O10-1401
Zoro # G3305565
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Male Flare
- Connection Male Flare
- Type Low Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranco
- MFR # O10-1401
- Zoro # G3305565
- UPC # 662013922306
- Country of Origin Mexico
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Description
Single Pressure Control, Product Type Single Pressure Control, Pressure Range - Maximum 50 psi, Pressure Differential - Minimum 5 psi, Pressure Range - Minimum 12 in Hg, Pressure Differential Max. 35 psi, Pressure Connection Gender Male, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, 24V AC, 277-600V AC, Contact Form SPST, Switch Action Open on Fall, NEMA Rating NEMA 1, Reset Type Automatic Reset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Asrtd Size Aspen Pads, 2, for WC44/N44W (310085-10)
- AIR HANDLER Cartridge Air Filter, 20x24x12" (2GGE6)
- SIEMENS Temperature Sensor 20 - 120F, 18" Probe (533-376-18)
- EVERPURE Replacement Bowl - 10" (EV311239)
- RANCO Control, Pressure (O11-1711)
- RANCO Control, Pressure (O16-108)
- RANCO Single Pressure Control, Low Pressure (o16-624)
- RANCO Control, Pressure (O10-1483)
- RANCO Control, Pressure (O20-7006)
- RANCO Control, Pressure (O10-2054)
- ZORO SELECT Press Switch, Open On Rise 300 PSI (6ALC0)
- Ranco Single Pressure Controls