Shop All Refrigeration Controls
Ranco
Control, Cycle
Mfr # A30-X452
Zoro # G1651264
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Switch Action Normally Closed
- Voltage 120V AC, 240V AC, 24V AC, 277V AC
- Full Load Amps 20/20/16
- Bulb Dia. (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # A30-X452
- Zoro # G1651264
- UPC # 662013923174
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Bulb Dia. (In.) | 3/8 in |
Capillary Length (In.) | 39 in |
Bulb Size Length (In.) | 4 |
Capillary Length | 39 in |
Description
Defrost Cycle Control, Altitude Adjustment Altitude Adjustable, Application Room Air Conditioners, Capillary Length 39 in, Capillary Type Capillary with Cross-Ambient Bulb, Cold Off Temperature 58 Degrees F, Cold On Temperature Not Applicable, Contact Form SPST, Control Type Constant Differential, Differential 5 Degrees F, Full Load Current @ 120V AC 30 A, Full Load Current @ 240V AC 30 A, Locked Rotor Current @ 120V AC 80 A, Locked Rotor Current @ 240V AC 80 A, Manufacturer Series A30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 5000 cfm, 18-5/8" D (4NHG6)
- NU-CALGON Refrigerant, 10.6 Oz (4175-31)
- TRANE Swt03254 Switch; Pressure, 28 (SWT03254)
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FG12XL)
- RANCO Temperature Control (O10-1409)
- RANCO Temperature Control (O10-1410)
- RANCO Temperature Control (O10-1418)
- RANCO Temperature Control, -35 To 15, SPST (o10-1433)
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- RANCO Temperature Control, -15 To 40, SPST (o10-1072)
- RANCO Defrost Control (A12-701)
- Ranco Refrigeration Controls