Shop All Refrigeration Controls
Ranco
Control, Cycle
Mfr # A30-X450
Zoro # G1585166
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Normally Closed
- Voltage 120V AC, 240V AC, 24V AC, 277V AC
- Full Load Amps 20/20/16
- Constant Differential (F) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # A30-X450
- Zoro # G1585166
- UPC # 662013923150
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Capillary Length | 18 in |
Description
Defrost Cycle Control, Altitude Adjustment Altitude Adjustable, Application Room Air Conditioners, Capillary Length 18 in, Capillary Type Air Coil, Cold Off Temperature 58 Degrees F, Cold On Temperature Not Applicable, Contact Form SPST, Control Type Constant Differential, Differential 5 Degrees F, Full Load Current @ 120V AC 30 A, Full Load Current @ 240V AC 30 A, Locked Rotor Current @ 120V AC 80 A, Locked Rotor Current @ 240V AC 80 A, Manufacturer Series A30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Ice Machine Cleaner, 16 oz., Clear (11U478)
- BESTAIR 24 in. W X 24 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-2424-8)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ3)
- MCDONNELL & MILLER Standard Probe (354081)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-263)
- RANCO Control, Cycle (A22-2451)
- RANCO Temperature Control, SPDT, 0 To 55 (o16-111)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- RANCO Single Pressure Control, High, S, 1/4 in Sz (O10-1894)
- RANCO Temperature Control, 25 To 75, SPST (o10-1491)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-1C)
- Ranco Controls