Shop All Refrigeration Controls
Ranco
Control, Cycle
Mfr # A22-2453
Zoro # G1242936
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Switch Action Normally Closed/Normally Open
- Voltage 120V AC, 240V AC, 277V AC
- Full Load Amps 20/20/16
- Capillary Length (In.) 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # A22-2453
- Zoro # G1242936
- UPC # 662013920371
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Capillary Length (In.) | 39 in |
Bulb Dia. (In.) | 3/8 in |
Bulb Size Length (In.) | 4 |
Capillary Length | 39 in |
Description
Defrost Cycle Control, Altitude Adjustment Altitude Adjustable, Application May be Used to Replace OEM Controls Which Govern the On/Off Compressor Function, Capillary Length 39 in, Capillary Type Capillary with Cross-Ambient Bulb, Cold Off Temperature 59 Degrees F, Cold On Temperature Not Applicable, Contact Form SPDT, Control Type Constant Differential, Differential 6 Degrees F, Full Load Current @ 120V AC 20 A, Full Load Current @ 240V AC 20 A, Locked Rotor Current @ 120V AC 80 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1002)
- ALLEGRO INDUSTRIES Plastic Blower, 50ft. Ducting, 8" (9533-50)
- AAON RELAY OVLD 710A SQD (P61100)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- RANCO Temperature Control (O10-1416)
- RANCO Control, Refrigeration (A30-261)
- RANCO Refrigeration Control, 120/240 (A12-700)
- RANCO Control, Water Cooler (K-3001)
- RANCO Adjustable Refrigeration Control (A30-301)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-1C)
- Ranco Refrigeration Controls