Shop All Refrigeration Controls
Ranco
Control, Cycle
Mfr # A22-2451
Zoro # G1915331
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Switch Action Normally Closed/Normally Open
- Voltage 120V AC, 240V AC, 277V AC
- Full Load Amps 20/20/16
- Capillary Type Capillary with Straight Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # A22-2451
- Zoro # G1915331
- UPC # 662013920364
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Capillary Length (In.) | 27 in |
Capillary Length | 27 in |
Description
Defrost Cycle Control, Altitude Adjustment Altitude Adjustable, Application May be Used to Replace OEM Controls Which Govern the On/Off Compressor Function, Capillary Length 27 in, Capillary Type Capillary with Straight Bulb, Cold Off Temperature 46 Degrees F, Cold On Temperature Not Applicable, Contact Form SPDT, Control Type Constant Differential, Differential 5 Degrees F, Full Load Current @ 120V AC 20 A, Full Load Current @ 240V AC 20 A, Locked Rotor Current @ 120V AC 80 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER Fuel Gauge (75-022-0210)
- BROAN Supply Fan, 0.7A, Electrical (FIN-180P)
- GOODMAN Flame Sensor (0130F00010)
- POWERS CONTROLS Pneumatic Actuator, 14 in. L, 8 to 13 psi (331-3011)
- RANCO Refrigeration Control, SPST, 0 to 47 Range (K50Q-1125-001)
- RANCO Temperature Control (O10-1410)
- RANCO Temperature Control, 25 To 75, SPST (o10-1802)
- RANCO Adjustable Refrigeration Control (A30-301)
- RANCO Control, Cycle (A30-X452)
- RANCO Temperature Control, -15 To 40, SPST (o10-1072)
- YORK Crankcase Heater, 480V, 70W, 21.8" to 29 (S1-025-38913-480)
- Ranco Refrigeration Controls