Shop All Dual Pressure Controls
Ranco
Compact Dual Pressure Control, NEMA 1
Mfr # O12-1502
Zoro # G2994293
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Low Pressure Range (PSIG) 12 to 50
- High Pressure Range (PSIG) 150 to 450
- High Pressure Differential (PSIG) 70 Fixed
- Low Pressure Differential (PSIG) 5 to 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # O12-1502
- Zoro # G2994293
- UPC # 662013922566
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Capillary Tube Length | 36 in |
Pressure Connection Size | 1/4 in |
Description
Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 12 in Hg, Maximum Pressure Range - Low Side 50 psi, Minimum Differential Pressure - Low Side Not Applicable, Maximum Differential Pressure - Low Side 35 psi, Minimum Pressure Range - High Side 150 psi, Maximum Pressure Range - High Side 450 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side 70 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- EZ-FLO EASTMAN WTR HTR PAN ALUM 22"" (60086)
- DAYTON 30" Tubeaxial Fan Blade (166157)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2DXW7)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4833)
- RANCO High/Low Pressure Control, 120/240V (o12-1594)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-1549)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4834)
- RANCO Compact Dual Pressure Control, SPST (O12-1506)
- JOHNSON CONTROLS Dual Pressure Control, 2 SPDT (P170SA-1C)
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-1C)
- Ranco Controls