Shop All Dual Pressure Controls
Ranco
Compact Dual Pressure Control, 24/240 V
Mfr # O12-4833
Zoro # G1334487
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Low Pressure Range (PSIG) 12 to 50
- High Pressure Range (PSIG) 150 to 450
- High Pressure Differential (PSIG) 70 Fixed
- Low Pressure Differential (PSIG) 5 to 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # O12-4833
- Zoro # G1334487
- UPC # 662013922627
- Country of Origin Mexico
- Category Dual Pressure Controls
Dimensions
Capillary Tube Length | 48 in |
Pressure Connection Size | 1/4 in |
Description
Dual Pressure Control, Product Type Dual Pressure Control, Pressure Type Differential, Minimum Pressure Range - Low Side 12 in Hg, Maximum Pressure Range - Low Side 50 psi, Minimum Differential Pressure - Low Side Not Applicable, Maximum Differential Pressure - Low Side 35 psi, Minimum Pressure Range - High Side 150 psi, Maximum Pressure Range - High Side 450 psi, Minimum Differential Pressure - High Side Not Applicable, Maximum Differential Pressure - High Side 70 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Ceiling Mount Bracket, Steel, Black (CHBRACKET30)
- MCDONNELL & MILLER Level Control Head Mechanism (94-M-HD)
- MRCOOL HVAC Controller with Enhanced WiFi Kit for Ductless Split System (WMK-19)
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- RANCO High/Low Pressure Control, 120/240V (o12-1594)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4834)
- RANCO Compact Dual Pressure Control, NEMA 1 (O12-1502)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-1549)
- RANCO Compact Dual Pressure Control, SPST (O12-1506)
- JOHNSON CONTROLS Remote Mtd Probe, Sensing Tube Kit (FTG18A-600R)
- JOHNSON CONTROLS Dpst Pressure Control, Westinghouse (P72CA-13C)
- Ranco Dual Pressure Controls