Shop All Heat Pump Reversing Valves and Coils
Ranco
Coilfor4Wayrevvalve Black 120Vac
Mfr # LDK-310000-070
Zoro # G7527191
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- For Use With 4-Way Reversing Valves
- Includes Wiring Harness
- Duty Cycle Continuous
- Wattage @ 60 Hz 4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco
- MFR # LDK-310000-070
- Zoro # G7527191
- Country of Origin Mexico
- Category Heat Pump Reversing Valves and Coils
Dimensions
Lead Length | 4 ft |
Details
Item | Heat Pump Solenoid Coil |
Voltage | 120V AC |
For Use With | 4-Way Reversing Valves |
Includes | Wiring Harness |
Duty Cycle | Continuous |
Wattage @ 60 Hz | 4 W |
Compatible Series | V0, V1, V10, V12, V2, V3, V6 |
Encapsulated Coil | Encapsulated |
Compatible Brand | Ranco |
Wattage @ 50 Hz | 5 W |
Description
Heat Pump Solenoid Coil, Compatible Brand Ranco, Compatible Grainger Part Number 5AV32, 5AV33, 5AV34, 5AV35, 5AV36, 5AV37, Compatible Series V0, V1, V10, V12, V2, V3, V6, Duty Cycle Continuous, Encapsulated Coil Encapsulated, For Use With 4-Way Reversing Valves, Includes Wiring Harness, Lead Length 4 ft, Voltage 120V AC, Wattage @ 50 Hz 5 W, Wattage @ 60 Hz 4 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Line Piercing Saddle Valve, 3/4" OD, PK2 (A32912)
- LIEBERT Zone Leak Detection Module (LT460)
- ROXUL 3 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40220)
- DECOR GRATES Floor Register, 3.75 X 13.5, Lacquered Natural, Cherry Wood (WLC212-N)
- RANCO Heat Pump Reversing Valve, 1/2x7/8 In (V6-414080-170)
- RANCO Heat Pump Reversing Valve, 1/2x3/4 In (V6-412080-170)
- RANCO Heat Pump Reversing Valve, 7/8x1-1/8 In (V10-418140-170)
- RANCO Heat Pump Reversing Valve, 3/8x5/8 In (V2-410060-470)
- RANCO Heat Pump Solenoid Coil, 24V (LDK-110000-070)
- RANCO Heat Pump Solenoid Coil, 208/240V (LDK-410000-070)
- LENNOX Reversing Valve, 1/2"X7/8"Odf 24V (42W59)
- Ranco Heat Pump Reversing Valves and Coils