Shop All Refrigeration Controls
Ranco By Full Gauge
NTC Sensor
Mfr # SB-41-5M
Zoro # G4319965
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermoplastic Polyester
- Length 198 in
- Width 2 13/16 in
- Application -58 to 221 Degrees F
- For Use With Full Gauge Digital Controllers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ranco By Full Gauge
- MFR # SB-41-5M
- Zoro # G4319965
- Country of Origin Brazil
- Category Refrigeration Controls
Dimensions
Length | 198 in |
Width | 2 13/16 in |
Size | 1/2 in |
Details
Material | Thermoplastic Polyester |
Application | -58 to 221 Degrees F |
For Use With | Full Gauge Digital Controllers |
Includes | 1/4 in Bulb dia |
Item | NTC Sensor |
Accessory Type | NTC Sensor |
Description
NTC Sensor, Size 1/2 in, Thermoplastic Polyester Material, 198 in Length, Width 2 13/16 in, -58 to 221 Degrees F, For Use With Full Gauge Digital Controllers, Includes 1/4 in Bulb dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, 120°F Preset Thermostat, Silicone, 120V, 480W, 0.5"W x 80 ft. (RKP1B0960)
- DAYTON Corrosion-Resistant Industrial Fan 20" Non-Oscillating, 115/230VAC, 1850/1700/1500 CFM (20B4WV-W-G)
- DAYTON Hot Surface Ignitor (1FYA6)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2001-0300-1025)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, -58 to 221F (MT-512E-2HP)
- RANCO BY FULL GAUGE Carrying Case (E-case)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, NC/NO (TC-900E-2HP)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, NC/NO (TC-900E-LOG)
- RANCO Temperature Control, -15 To 40, SPST (o10-1072)
- RANCO Control, Temperature (A30-2210)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-1C)
- Ranco By Full Gauge Refrigeration Controls