Shop All Refrigeration Controls
Ranco By Full Gauge
Defrost Cycle Control, SPDT, -58 to 221F
Mfr # MT-512E-2HP
Zoro # G3631556
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Switch Action Normally Closed/Normally Open
- Voltage 115 to 230V AC
- Full Load Amps 1.5
- Control Range (F) -58 Degrees to 392 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ranco By Full Gauge
- MFR # MT-512E-2HP
- Zoro # G3631556
- UPC # 7899129136140
- Country of Origin Brazil
- Category Refrigeration Controls
Dimensions
Capillary Length (In.) | 78 in |
Depth (In.) | 2 13/16 in |
Width (In.) | 4 7/64 in |
Height (In.) | 3 5/16 in |
Bulb Size Length (In.) | 1/2 |
Bulb Dia. (In.) | 1/4 in |
Overall Width | 1 5/16 in |
Overall Length | 3 in |
Capillary Length | 78 in |
Description
Defrost Cycle Control, Application Greenhouses, Hot Cabinets, Refrigerated Displays, Walk-In Coolers, Capillary Length 78 in, Capillary Type Capillary, Contact Form SPDT, Differential 39 Degrees F, Overall Length 3 in, Overall Width 1 5/16 in, Switch Action Normally Closed/Normally Open, Voltage 115 to 230V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB12)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100-1LF)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31140)
- MRCOOL Diy 4th Gen Multi Zone 3 Zone Condenser 27K BTU W/25ft line set PR (DIYM327HPW00C28)
- RANCO BY FULL GAUGE NTC Sensor (SB-41-5M)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, NC/NO (TC-900E-2HP)
- RANCO BY FULL GAUGE Carrying Case (E-case)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, NC/NO (TC-900E-LOG)
- HONEYWELL HOME Limit Control, Fixed 200 Deg F Range (L4029E1029)
- RANCO Control, Refrigeration (F25-107)
- RANCO Temperature Control, 25 To 75, SPST (o10-1802)
- Ranco By Full Gauge Refrigeration Controls