Shop All Shocks & Struts
Rancho
Rancho RS55119 RS5000X Shock Absorber; 5 lbs
Mfr # R38-RS55119
Zoro # G003748463
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rancho
- MFR # R38-RS55119
- Zoro # G003748463
- UPC # 39703511902
- Country of Origin China
- Category Shocks & Struts
Description
The Core Of This New & Innovative Shock From Rancho Is The Unique & Patented Rebound Valving System & An Advanced Compression Phase Of The Shock Absorber.
Features- Shock Absorber Adds Strength
- Compressed Length:11.64
- Extende Length:18.04
- Dimension:24.2 x 3.1 x 2.9 in
- Weight:5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Sealed Rocker Switch w/Small Round Pilot Lights SPST On-Of (58327-01-BP)
- GROTE Vinyl Insul. Steel Clamps, 1/4", PK100 (83-7007)
- CURT Coupler Lock, 1/4" Pin, 1" to 3" Ltch Span (23503)
- AUTOTEX Wiper Blade, Universal Crimped, Size 17 In (M5-17)
- BILSTEIN Saab 99 80-79/900 93-79 Shock Absorber, 19-019543 (19-019543)
- BILSTEIN Jaguar Xj 16-11:Front Shock Absorber, 26-240565 (26-240565)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4451 (SR4451)
- BILSTEIN Chev Blazer 05-95/S10 03-94/S10 Shock Absorber, 24-014120 (24-014120)
- QA1 DS501 10 In. Proma Star Coil Over Shock Absorber (QA1-DS501)
- MONROE Gas-Magnum 60 Shock Absorber, 66897 (66897)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57376 (G57376)
- Rancho Shocks & Struts