Shop All Trailer Hitches
Rancho
Rancho RS5404 Steering Stabilizer - Red
Mfr # R38-RS5404
Zoro # G704139515
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rancho
- MFR # R38-RS5404
- Zoro # G704139515
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Engineered For Vehicles With Oversized Wheels And Tires. Reduce Wheel Shimmy, Bump Steer And Vibration.
- Twin Tube Cellular Gas Design With 5/8 in. Piston.
- Protective boot included. Added protection for the shock rod and oil seal.
- Liquid Metallic Finish Is Premium Long Lasting Finish.
- Type - Single.
- Diameter - 5/8 in.
- Internal Design - Twin Tube.
- Suspension Type - Lifted Suspension.
- Valving Type - 10 Stage Velocity Sensitive Valving.
- Finish - Liquid Metallic.
- Includes Boot - Yes.
- Boot Color - Red.
- Fits For Various Make and Model.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Valve Stem and Ejector Union (FP-138)
- URO PARTS Fuel Tank Vent, 3501350 (3501350)
- DON-JO Don-Jo:Wrap Around 4 - 2-3/4" - Silver (DNJ-4-S-CW)
- CURT MV Rnd Bar Wght Dstrbtn Hardware Kit (17076)
- HOPPY EXTENSION 4 WIRE FLAT12"" (48145)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 114743 (114743)
- CAMCO HITCH, ELITE WT DIST 1000 LB (ADJ BALL MOUNT WITH SHANK) (48053)
- CURT Hitch Pin w/Groove, 2"/2-1/2" Rcvr, 5/8" (21582)
- HUSKY TOWING HITCH CLASS I II AND III Class III Round Tube 2 Inch Receiver 3500 Pound Weight Carrying Capacity (69623C)
- SMART SOLUTIONS Smart Solutions 00014 Ultra Guard Tow Guard - Motor Home, 20" L x 94" W (00014)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SWAY CONTROL BALL MT ADAPTER (39585)
- Rancho Trailer Hitches