Shop All Shocks & Struts
Rancho
Rancho R38-RS55237 RS5000X Shock Absorber for 1997-2002 Ford Expedition
Mfr # R38-RS55237
Zoro # G603727455
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rancho
- MFR # R38-RS55237
- Zoro # G603727455
- UPC # 39703008464
- Country of Origin China
- Category Shocks & Struts
Description
The core of this new and innovative shock from rancho is the unique and patented rebound valving system and an advanced compression phase of the shock absorber. This proprietary process developed by the ride engineers at rancho will elevate the overall handling and performance of your vehicle on and off-road.
Features- Twin-tube internal design
- Progressive engagement valving
- Tuned compression control valve
- Enlarged 2-1/4-inch twin tube body
- Gas pressurization of shock
- 16 Mm nitro-carburized rod
- Full-displaced 35 mm bore
- 1-3/8-Inch diameter sintered iron piston
- Rebound bumper
- Black, natural rubber bushings
- Low-friction, self-lubricating seal
- Protective boot
- 1997-2002 Ford Expedition
- 1997-2003 Ford F150
- 2004 Ford F150 Heritage
- Compressed Length: 11.590"
- Extended Length: 18.000"
- Travel Length: 6.410"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 18 Inch (5239018)
- ARP FORD COYOTE 5.0L FLYWHEEL BOLT KIT (156-2801)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (B5088)
- TITAN Oxygen Sensor Socket (51704)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63662 (G63662)
- BILSTEIN Saab 99 80-79/900 93-79 Shock Absorber, 19-019543 (19-019543)
- BILSTEIN M-Benz Glk350 13-10 Strut Assembly, 22-197313 (22-197313)
- FEBI Hood Shock, 24719 (24719)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63492 (G63492)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57065 (G57065)
- FCS STRUTS Shock Absorber, 342931 (342931)
- Rancho Shocks & Struts