Shop All All Purpose Cleaners
Ramsey
Neutral Disinfecting Cleaner, 2L Bottle
Mfr # FREQUENCY 256
Zoro # G0357804
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 2L
- Recommended Dilution 1:256
- Color Purple
- Standards EPA Registered Formula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramsey
- MFR # FREQUENCY 256
- Zoro # G0357804
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 2L |
Details
Container Type | Bottle |
Recommended Dilution | 1:256 |
Color | Purple |
Item | Neutral Disinfecting Cleaner |
Standards | EPA Registered Formula |
Sub-Category | Disinfectants and Sanitizers |
RTU Yield per Container | 136 gal. |
For Use On | Dilution Control System |
Description
Container Type Bottle, Recommended Dilution 1:256, Standards EPA Registered Formula
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 8 gal, 22 in Dia., Oil, Blue, Polypropylene (BTOP)
- VIKAN Handle, Polypropylene, White, 6-1/2 in. (29345)
- GEORGIA-PACIFIC Pacific Blue Select Center Pull Paper Towels, 2 Ply, 520 Sheets, 520 ft, White, 6 PK (44000)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM518AM-O (FM518AM-O)
- PLEDGE Citrus Scent Multi-Surface Cleaner Liquid 9.7 oz (72354)
- COLGATE Fabuloso Pro All Purpose Cleaner Lavender Concentrate 1 Gallon, 40PK (US05253A)
- ECO ME All Purpose Cleaner, Fragrance-Free 32 oz., PK6 (AVGR-NAC32-01EC)
- KESS Cleaners & Detergents, 1.000 gal Pine, 4 PK (FORESTFRSH)
- 303 PRODUCTS Multi Purpose Cleaner- 1 Gallon (T93-30320)
- TOUGH GUY Peroxide Powered Cleaner and Degreaser, 1 gal. Jug, Citrus, Floral (49NW19)
- DIVERSEY Cleaners & Detergents, 1 gal Citrus, 4 PK (903904)
- Ramsey All Purpose Cleaners