Shop All Floor Strippers
Ramsey
Floor Stripper, Size 1 gal.
Mfr # 5027827
Zoro # G3753154
product price: $21.19
/ea
Sold in multiples of 2 for $42.38
$42.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Container Type Jug
- RTU Yield per Container 4 to 1 gal
- Recommended Dilution 1:4 to 1:1
- Maximum RTU Yield per Container 4 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramsey
- MFR # 5027827
- Zoro # G3753154
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Floor Stripper |
Container Type | Jug |
RTU Yield per Container | 4 to 1 gal |
Recommended Dilution | 1:4 to 1:1 |
Maximum RTU Yield per Container | 4 gal |
Cleaner Form | Liquid |
Minimum RTU Yield per Container | 1 gal |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Concentrated, Maximum RTU Yield per Container 4 gal, Minimum RTU Yield per Container 1 gal, Recommended Dilution 1:4 to 1:1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY All-Purpose Virex Disinfectant Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus, Clear, 4 PK (DVOCBD540540)
- FRESHWAVE IAQ Gel Odor Eliminator, 16 oz., RTU (549)
- TRICORBRAUN 24-410 P/P Fine Mist Sprayer White Ribbed .12Ml-.14Ml , 4.375 Inch Dip Tube Clear P/P Hood (141106)
- EVOLUTION SORBENT PRODUCTS Global Industrial Universal Sorbent Socks, Super Heavyweight, 3in Dia. x 48inL, Gray, 40/Pack (670628)
- NYCO Super Conc Floor Stripper, 1 qt., PK6 (NL201-Q6)
- LUNDMARK 1 Gal. High Power Wax Remover (3204G01-2)
- DIVERSEY Pro Strip Floor Stripper, 5 L (95547312)
- BRAVO 23 oz. Aerosol Foam Spot Stripper (94966769)
- ZEP Baseboard Stripper, 18oz, PK12 (1042099)
- BETCO Extreme Floor Stripper, Lemon Scent, 5 gal Bag-in-Box (184B500)
- PROTOCHEM LABORATORIES Ammoniated Floor Stripper Concentrate, 5 gal., Pail (PC-26-5)
- Ramsey Floor Strippers