Shop All Wood Screws
Ramset
Wood Screw, 5/16 in, 5-1/8 in
Mfr # 14231
Zoro # G607061135
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ramset
- MFR # 14231
- Zoro # G607061135
- UPC # 772691142313
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 5-1/8 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0050)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U04100.087.0950)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 1/2 in W, 3/8 in H (3103750500-12)
- L.H. DOTTIE Screw Anchor, Carbon Steel, 50 PK (WG14S)
- RAMSET Wood Screw, 1/4 in, 2 in (12155)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62785)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Round Head Slotted Drive, 60 PK (62182)
- BASF Wood Screw, #9, 2-1/2 in, Flat Head Torx Drive (212GCS25BK)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0100)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0150)
- SABERDRIVE Wood Screw, #7, 2-1/2 in, Black Phosphate Steel Round Head Torx Drive, 107 PK (50323)
- Ramset Self-Tapping Screws