Shop All Wood Screws
Ramset
Wood Screw, 1/4 in, 2 in
Mfr # 12155
Zoro # G307093979
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # 12155
- Zoro # G307093979
- UPC # 772691121554
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 50mm L., PK50 (M39080.050.0050)
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Zinc Plated, 1-29/64 in H (CPB147)
- MIDWEST FASTENER Flange Nut, M14-2.00, Steel, Class 10, Black Phosphate, 6 PK (78486)
- SUBURBAN BOLT AND SUPPLY 5/16 X 1-1/4 ROLL PIN (A0570200116)
- RAMSET Wood Screw, 5/16 in, 5-1/8 in (14231)
- ZORO SELECT Wood Screw, #6, 2-1/4 in, Black Phosphate Steel Trim Head Square Drive, 181 PK (DQTI0-60225-181P)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Nickel Steel Flat Head Phillips Drive, 40 PK (79328)
- SABERDRIVE Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 812 PK (54001)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62754)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (68522)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Bugle Head Phillips Drive, 5000 PK (PTN1585M)
- Ramset Self-Tapping Screws