Shop All Powder Actuated Drivers and Guns Kits
Ramset
WASHERED DRIVE PIN 3""
Mfr # 09176
Zoro # G7665092
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Drive Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # 09176
- Zoro # G7665092
- UPC # 662520091762
- Country of Origin United States
- Category Powder Actuated Drivers and Guns Kits
Details
Item | Drive Anchor |
Pin Anchor Type | Drive Pin |
Description
Ramset Drive Pins are designed for fastening applications in concrete and steel. They are specifically fabricated for toughness and durability and are able to penetrate dense concrete and structural quality steel. The Ramguard coating provides extra corrosion resistance in pressure treated lumber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Laminated Canvas-Resin, 16"x5 (CF531)
- KODIAK CUTTING TOOLS 0.025 2 Flute Carbide Endmill Micro Stub Length Square End ALTIN Coat (5520845)
- TITAN Locking Pliers, Extra Long, 45 deg., 15" (60763)
- PINPOINT 24 in. Gooseneck Wrecking Prybar (PI3488487)
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- RAMSET Fastener Pin, 1 In, Powder Tool, PK100 (1508)
- RAMSET Fastener Pin With Washer, 3 In, PK100 (1524SDP)
- RAMSET Battery, For 2HNW9 Cordless Nailer (B0092)
- RAMSET Fastener Pin, 1 1/4 In, Powder Tool, PK100 (1510)
- RAMSET Fastener Pin With Washer, 2 1/2 In, PK100 (1516SDC)
- RAMSET PIN DRIVE WASHERED 2""100 (00806)
- Ramset Power Fastening Tools