Shop All Sheet Metal Screws
Ramset
Sheet Metal Screw, 2 1/2 in, 316 Stainless Steel Torx Drive
Mfr # 36079
Zoro # G507710966
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Pointed Tip
- System of Measurement Inch
- Fastener Length 2 1/2 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # 36079
- Zoro # G507710966
- UPC # 772691360793
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Fastener Length | 2 1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Tip Type | Pointed |
Material | 316 Stainless Steel |
Item | Sheet Metal Screw |
Description
PHEINOX 305 stainless steel screws are corrosion and stainresistant fasteners designed to withstand wet environments PHEINOX 316 stainless steel screws are designed for coastal applications GRK's patented R4, RSS, FINTRIM and RT composite screws are available in PHEINOX stainless steel GRK recommends PHEINOX 305 stainless steels screws for applications that require superior corrosion resistance in wet environments such as decks, boardwalks, pools and hot tubs PHEINOX 305 stainless is also recommended for use with cedar, redwood and various other wood substrates that have higher acid content as well as for composite deck boards PHEINOX 305 stainless steels screws are recommended for applications located more than 1 mile from the coast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M07030.050.0010)
- ZORO SELECT Coupling Nut Reducer, 5/8"-11 and 1/2"-13, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 10 PK (1JE61)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 100 PK (U07000.019.0350)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48413)
- ZORO SELECT Sheet Metal Screw, #8 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0025)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Pan Head Spanner Drive, 8 PK (70973)
- BUILDRIGHT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 574 PK (51695)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08726)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (SMPCI0-400750-100P)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0050)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0100)
- Ramset Sheet Metal Screws