Shop All Self-Drilling Screws
Ramset
Self-Drilling Screw, #9 x 2-3/4 in, Torx Drive
Mfr # 02103
Zoro # G607070229
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #9
- System of Measurement Inch
- Fastener Length 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # 02103
- Zoro # G607070229
- UPC # 772691021038
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Self-Drilling Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 12 PK (38723)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M12, Steel, Class 10, Plain (A44201200NECL10)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-374-G100)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (20WP09)
- TEKS Self-Drilling Screw, #10 x 1-1/2 in, Hex Head Hex Drive, 90 PK (21332)
- NEWPORT FASTENERS Self-Drilling Screw, 1/4"-20 x 3-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (824339)
- ZORO SELECT Self-Drilling Screw, #4-24 x 3/8 in, Cadmium Steel Pan Head Phillips Drive, 4000 PK (MS51861-14)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (3748KW)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Painted Steel Hex Head Hex Drive, 57 PK (51836)
- HILLMAN Self-Drilling Screw, 0.25"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (78638)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Oval Head Phillips Drive, 500 PK (222074-500)
- Ramset Self-Drilling Screws