Shop All Self-Drilling Screws
Ramset
Self-Drilling Screw, #9 x 1-1/2 in
Mfr # 40090
Zoro # G707072017
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #9
- System of Measurement Inch
- Fastener Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # 40090
- Zoro # G707072017
- UPC # 772691400901
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Item | Self-Drilling Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Cinch Strap, No Adhesive, 12 in, 2 in Wd, Black, 10 PK (2X12KWVS)
- A RAYMOND TINNERMAN Spring Nut, #10-32, U Shape, Zinc Electroplate Finish (EFUN-LUGZ103239-213/B)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M55450.140.0001)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 98 PK (56042)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Phosphate Coated Steel Hex Head External Hex Drive, 50 PK (12223PK)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 2 in, Brass Plated Steel Flat Head Phillips Drive, 100 PK (51684)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-3/8 in, Black Phosphate Steel Flat Head Phillips Drive, 2000 PK (08005)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0150)
- HILLMAN 1/4X3/4 HEX HEAD ZINC XLPK SELF DR SCREW (41887)
- TEKS Self-Drilling Screw, #10 x 1 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1129000)
- ZORO SELECT Self-Drilling Screw, #10-16 x 2 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK (1032KWN410)
- Ramset Self-Tapping Screws