Shop All Powder Actuated Drivers and Guns Kits
Ramset
POWR HAMR PIN ACQ 2.5""
Mfr # 09167
Zoro # G7672923
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Anchor Type Hammer Drive Pin Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # 09167
- Zoro # G7672923
- UPC # 662520091670
- Country of Origin United States
- Category Powder Actuated Drivers and Guns Kits
Details
Item | Hammer Drive Anchor |
Pin Anchor Type | Hammer Drive Pin Anchor |
Description
Ramset Drive Pins are designed for fastening applications in concrete and steel. They are specifically fabricated for toughness and durability and are able to penetrate dense concrete and structural quality steel. Ramset assures consistent optimum quality in every fastener.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 25/64 (C10621)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 1/2-20 Mount Size, Steel (CY-13 R-1/2)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2401-22, 48-11-2420)
- PROTO 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5418)
- RAMSET Fastener Pin, 2 1/2 In, Powder Tool, PK100 (1516)
- RAMSET Powder Actuated Gun, Semi Auto, 27 Caliber (COBRA)
- RAMSET PIN W/WASHER .300X1.5"" (00803)
- RAMSET Powder Load, Yellow, 27Caliber Strip, Pk100 (4RS27)
- RAMSET PWDRPOINT PIN 1/2"" 100PK (06171)
- RAMSET Fastener Pin With Washer, 2 1/2 In, PK100 (1516SDC)
- RAMSET Triggershot Tool .22Calb (40066)
- Ramset Powder Actuated Drivers and Guns Kits