Shop All Powder Actuated Drivers and Guns Kits
Ramset
PIN W/WASHER .300X1.5""
Mfr # 00803
Zoro # G7679092
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Anchor Type Drive Pin
- Anchor Dia. 0.300 in
- Anchor Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # 00803
- Zoro # G7679092
- UPC # 662520008036
- Country of Origin United States
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Anchor Dia. | 0.300 in |
Anchor Length | 1 1/2 in |
Details
Item | Drive Pin Anchors |
Pin Anchor Type | Drive Pin |
Description
Ramset Drive Pins are designed for fastening applications in concrete and steel. They are specifically fabricated for toughness and durability and are able to penetrate dense concrete and structural quality steel. Ramset assures consistent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Stiff Chisel Scraper, 3" W, Black/Silver (02568)
- KO-KEN Socket TORX E20 77mm 1/2 Sq. Drive (4325-E20)
- PROTO 1/4 in Drive Impact Socket E8 Size, Standard Socket, black oxide (J6908TX)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-J (C22727)
- RAMSET Fastener Pin, 2 1/2 In, Powder Tool, PK100 (1516)
- RAMSET Battery, For 2HNX1 Cordless Nailer (7505012)
- RAMSET PIN W/WASHER .300X3"" (07886)
- RAMSET Fastener Pin With Washer, 1 1/2 In, PK100 (1512SD)
- RAMSET Triggershot Tool .22Calb (40066)
- RAMSET PIN W/WASHER .300X2.5"" (00809)
- RAMSET PIN W/WASHER .300X2.5"" (00810)
- Ramset Powder Actuated Drivers and Guns Kits