Shop All Powder Actuated Tool Accessories
Ramset
Pin With Fuel Cell, PK510
Mfr # T4012S
Zoro # G904846770
product price: $106.99
/pk 510, $0.21/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.125 in
- Overall Length 0.5 in
- Head Dia. 0.25 in
- Includes Fuel Cell
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # T4012S
- Zoro # G904846770
- UPC # 662520048100
- Country of Origin United States
- Category Powder Actuated Tool Accessories
Dimensions
Shank Dia. | 0.125 in |
Overall Length | 0.5 in |
Head Dia. | 0.25 in |
Details
Item | Pins with Fuel Cell |
Includes | Fuel Cell |
Application | Industrial |
Description
Pins with Fuel Cell, Application Industrial, Head Dia. 0.25 in, Shank Dia. 0.125 in, Overall Length 0.5 in, Package Quantity 510
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 3/8" DR 10PC UNIV MET SEMI DEEP (GP1210UMSD)
- KRAFT TOOL Hi-Craft 48" Round End Fresno w/Sw (HC191)
- TITAN Tape Measure, 12 ft. (TIT10904)
- KD TOOLS Dead Blow Ball Peen Hammer, 36 oz. (68-524G)
- RAMSET Conduit Strap w/Plated Pin, 1/2 In., PK100 (12HSMP034)
- SIMPSON STRONG-TIE 10-Shot Strip Powder Load, 0.27 Caliber, Yellow, 4 Level, For Use With P-36B, A-40B, A-41B, Cobra an (P27SL4A)
- MKT FASTENING Threaded Stud, 1/4"-20, 1 x 3/4", PK100 (CS43410)
- MKT FASTENING Ceiling Clip, 1", PK100 (CL1)
- DEWALT Powder Load, 0.27 Caliber, Yellow, PK100 (50626-PWR)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50108-PWR)
- MKT FASTENING Eye Coupling, 1/4"-20, PK100 (FM1)
- Ramset Power Fastening Tools