Shop All Fastening Tool Accessories
Ramset
Pin With Fuel Cell, PK510
Mfr # T4012
Zoro # G203559395
product price: $93.89
/pk 510, $0.18/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial
- Shank Dia. 0.125 in
- Head Dia. 0.25 in
- Overall Length 0.5 in
- Includes Fuel Cell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # T4012
- Zoro # G203559395
- UPC # 662520048094
- Country of Origin United States
- Category Fastening Tool Accessories
Dimensions
Shank Dia. | 0.125 in |
Head Dia. | 0.25 in |
Overall Length | 0.5 in |
Details
Application | Industrial |
Item | Pins with Fuel Cell |
Includes | Fuel Cell |
Description
Pins with Fuel Cell, Application Industrial, Head Dia. 0.25 in, Shank Dia. 0.125 in, Overall Length 0.5 in, Package Quantity 510
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Hanson HAN54113 Bolt Extractor 13Pc Set .25 Inch -.75 Inch with .38 Inch Drive (HAN54113)
- GS TOOLING 3/8" R8 Collets (325207)
- EKLIND 11 Piece SAE T-Handle (53211)
- DRILL AMERICA 1/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/8)
- RAMSET Cup for Extension Poles (T4CUP)
- RAMSET Magnetic Pin Guide (19967)
- RAMSET Fuel Cell, PK12 (T4FUEL)
- ZEPHYR Bit Holder, 1/4" Drive Size, 1-1/2" L (ZNM27)
- DEWALT 1/2in Stick-E Strap Metal Washer, 100PK (DEW DFD405112)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Drive Guide Set - 7 PC (48-32-4515)
- MILWAUKEE TOOL SHOCKWAVE 2 7/8 in Impact Locking Bit Holder (48-32-4531)
- Ramset Power Fastening Tools