Shop All Cordless Nailers & Staplers
Ramset
Nail Gun Kit, Cordless, 6V
Mfr # T4MAG
Zoro # G603559384
product price: $1,544.99
/ea
Free Shipping & Returns
$1,544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- For Nail Length Range 1 in
- For Nail Shank Diameter 0.125 in
- Tool Weight 8.55 lb
- Nail Capacity 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # T4MAG
- Zoro # G603559384
- UPC # 662520048155
- Country of Origin France
- Category Cordless Nailers & Staplers
Dimensions
For Nail Length Range | 1 in |
For Nail Shank Diameter | 0.125 in |
Details
Item | Nail Gun Kit |
Voltage | 6 V |
Tool Weight | 8.55 lb |
Nail Capacity | 45 |
Handle Type | Pistol Grip |
Power Source | Cordless |
Collation Style | Strip |
Battery Model No. | 18581 |
Includes | Safety Glasses |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Number of Batteries Included | 2 |
Nail Gun Type | Pin |
Description
Nail Gun Kit, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Cordless, 6 V, Ramet, Collation Style Strip, For Nail Length Range 1 in, For Nail Shank Diameter 0.125 in, Nail Capacity 45, Battery Model No. 18581, Handle Type Pistol Grip, Tool Weight 8.55 lb
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 8-Piece (1/4 - 1-1/4 in.) (WBE23408)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09744)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA6-5PK)
- RAMSET Cordless Nailer Kit, 6.0V, Strip Load (TF1200)
- RAMSET Nail Gun Kit, Cordless, 6V (T4SS)
- MILWAUKEE TOOL Battery and Crown Stapler, 12V DC (48-11-2425, 2447-20)
- DEWALT 20V MAX* Cordless 30 degree Paper Collated Framing Nailer (DCN692B)
- MAKITA 18V LXT® 2-1/2" Straight Finish Nailer, 16 Gauge (XNB02Z)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Palm Nailer Kit (2458-21)
- PASLODE Cordless Finishing Nailer, Angled (902400)
- Ramset Cordless Tools