Shop All Powder Actuated Drivers and Guns Kits
Ramset
Fuel Pack And Pin Kit, For 2HNX1, 2 Pc
Mfr # FPP034B
Zoro # G5138917
product price: $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 1060-1065 Steel With Core Hardness Of 52-56 Rc
- For Use With TF1200
- Number of Pieces 2
- Application For Fastening Hard Concrete And Hard Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # FPP034B
- Zoro # G5138917
- UPC # 662520074420
- Country of Origin United States
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Shank Dia. (In.) | 0.109 in |
Head Dia. (In.) | 0.25 in |
Length (In.) | 3/4 in |
Details
Item | Fuel Pack And Pin Kit |
Grade | 1060-1065 Steel With Core Hardness Of 52-56 Rc |
For Use With | TF1200 |
Number of Pieces | 2 |
Application | For Fastening Hard Concrete And Hard Steel |
Color | Black |
Includes | 1 Fuel Cell, 1,000 Pins |
Accessory Type | Fuel Pack And Pin Kit |
Description
Fuel Pack And Pin Kit, For Use With TF1200, Application For Fastening Hard Concrete And Hard Steel, Number of Pieces 2, Package Quantity 1000
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Front Load Heavy Duty Retractable Utility Knife, 3 #92 Blade Black 6pk (16880)
- DEWALT Construction Tripod (DW0736)
- ZORO SELECT Carbide End Mill, 5/16In, 4FL, Single, 2-1/2 (206-001153)
- BONDHUS Set 8 Ball End Screwdrivers (10632)
- RAMSET Hammershot Tool .22Calb (00022)
- RAMSET PIN W/WASHER .300X2.5"" (00810)
- RAMSET PIN DRIVE 1.5"" 100PK (774)
- RAMSET Battery, For 2HNX1 Cordless Nailer (7505012)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- RAMSET Ramset HD222 Hammer Tool (HD222)
- Ramset Powder Actuated Drivers and Guns Kits