Shop All Powder Actuated Drivers and Guns Kits
Ramset
Fastener Pin With Washer, 3/4 In, PK100
Mfr # 1506SD
Zoro # G0597676
original price:
$27.04
33% off
new price: $17.85
/pk 100, $0.18/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HD22, SA270
- Includes Washer
- Length (In.) 3/4 in
- Grade 1060-1065 Steel With Core Hardness Of 52-56 Rc
- Shank Dia. (In.) 0.145 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # 1506SD
- Zoro # G0597676
- UPC # 662520072938
- Country of Origin United States
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Length (In.) | 3/4 in |
Shank Dia. (In.) | 0.145 in |
Head Dia. (In.) | 0.3 in |
Head Dia. | 0.3 in |
Shank Dia. | 0.145 in |
Overall Length | 0.75 in |
Details
Item | Pin with Washer |
For Use With | HD22, SA270 |
Includes | Washer |
Grade | 1060-1065 Steel With Core Hardness Of 52-56 Rc |
Application | Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened |
Features | Square Washer Indicates 3 in Pin Has Been Installed |
Description
Pin with Washer, Application Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 0.75 in, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 4 in. Wall Scraper Blade (695)
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-09-06)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- CRAFTSMAN Tool Accessories, 12" x 6" Magnetic Boar (CMMT99406)
- RAMSET Fastener Pin, 1 1/4 In, Powder Tool, PK100 (1510)
- RAMSET Fastener Pin With Washer, 3 In, PK100 (1524SDP)
- RAMSET Fastener Pin, 3/4 In, Powder Tool, PK100 (1506)
- RAMSET Cobra Plus .27 Cal Tool (16942)
- RAMSET Powder Load, Yellow, 27Caliber Strip, Pk100 (4RS27)
- RAMSET DRIVE PIN W/WSHR 1-1/4"" (00800)
- RAMSET Fastener Pin With Washer, 2 1/2 In, PK100 (1516SDC)
- Ramset Powder Actuated Drivers and Guns Kits