Shop All Powder Actuated Drivers and Guns Kits
Ramset
Fastener Pin With Washer, 3 In, PK100
Mfr # 1524SDP
Zoro # G0618527
original price:
$20.77
14% off
new price: $17.75
/pk 100, $0.18/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened
- Shank Dia. (In.) 0.145 in
- Grade 1060-1065 Steel With Core Hardness Of 52-56 Rc
- For Use With HD22, SA270
- Head Dia. (In.) 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ramset
- MFR # 1524SDP
- Zoro # G0618527
- UPC # 662520078862
- Country of Origin United States
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Shank Dia. (In.) | 0.145 in |
Head Dia. (In.) | 0.3 in |
Length (In.) | 3 in |
Shank Dia. | 0.145 in |
Overall Length | 3 in |
Head Dia. | 0.3 in |
Details
Item | Pin with Washer |
Application | Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened |
Grade | 1060-1065 Steel With Core Hardness Of 52-56 Rc |
For Use With | HD22, SA270 |
Includes | Washer |
Features | Square Washer Indicates 3 in Pin Has Been Installed |
Description
Pin with Washer, Application Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 3 in, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide (J07530MT)
- DIABLO Carbide Grit Recip Blade, 9 (DS0930CGX)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 60" Long, Nickel Plate (C73)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5934300)
- RAMSET Powder Actuated Gun, Semi Auto, 27 Caliber (COBRA)
- RAMSET Mastershot Trigger Tool (40088)
- RAMSET Powder Load, Red, 27 Caliber Strip, Pk100 (5RS27)
- RAMSET Fastener Pin, 1 In, Powder Tool, PK100 (1508)
- RAMSET Ramset 16942 Semi-Automatic Hammer Tool (16942)
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- RAMSET Fastener Pin, 1/2 In, Powder Tool, PK100 (1503K)
- Ramset Power Fastening Tools