Shop All Powder Actuated Drivers and Guns Kits
Ramset
Fastener Pin With Washer, 1 In, PK100
Mfr # 1508SD
Zoro # G0348345
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Washer
- Head Dia. (In.) 0.3 in
- Length (In.) 1 in
- For Use With HD22, SA270
- Application Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ramset
- MFR # 1508SD
- Zoro # G0348345
- UPC # 662520007985
- Country of Origin United States
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Head Dia. (In.) | 0.3 in |
Length (In.) | 1 in |
Shank Dia. (In.) | 0.145 in |
Shank Dia. | 0.145 in |
Head Dia. | 0.3 in |
Overall Length | 1 in |
Details
Item | Pin with Washer |
Includes | Washer |
For Use With | HD22, SA270 |
Application | Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened |
Grade | 1060-1065 Steel With Core Hardness Of 52-56 Rc |
Features | Square Washer Indicates 3 in Pin Has Been Installed |
Description
Pin with Washer, Application Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 1 in, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 112 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 54.9 cu ft (112)
- MITUTOYO Electronic Digital Protractor, 6 In, SPC (950-318)
- TECHNIKS Tapping Collet, 0.323 in. Shank, #1 (19/11-4111)
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42568)
- RAMSET Mastershot Trigger Tool (40088)
- RAMSET PIN W/WASHER .300X2.5"" (00809)
- RAMSET Fastener Pin With Washer, 2 In, PK100 (1514SD)
- RAMSET PIN DRIVE 2.5"" 100PK (786)
- RAMSET Fastener Pin, 2 1/2 In, Powder Tool, PK100 (1516)
- RAMSET PIN W/WASHER .300X2.5"" (00810)
- RAMSET PWDRPOINT PIN 1/2"" 100PK (06171)
- Ramset Power Fastening Tools