Shop All Powder Actuated Drivers and Guns Kits
Ramset
Fastener Pin With Washer, 1 1/4 In, PK100
Mfr # 1510SD
Zoro # G3423926
original price:
$17.45
5% off
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened
- Head Dia. (In.) 0.3 in
- Grade 1060-1065 Steel With Core Hardness Of 52-56 Rc
- For Use With HD22, SA270
- Includes Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ramset
- MFR # 1510SD
- Zoro # G3423926
- UPC # 662520008012
- Country of Origin United States
- Category Powder Actuated Drivers and Guns Kits
Dimensions
Head Dia. (In.) | 0.3 in |
Shank Dia. (In.) | 0.145 in |
Length (In.) | 1 1/4 in |
Head Dia. | 0.3 in |
Overall Length | 1.25 in |
Shank Dia. | 0.145 in |
Details
Item | Pin with Washer |
Application | Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened |
Grade | 1060-1065 Steel With Core Hardness Of 52-56 Rc |
For Use With | HD22, SA270 |
Includes | Washer |
Features | Square Washer Indicates 3 in Pin Has Been Installed |
Description
Pin with Washer, Application Fastening Hard Concrete and Hard Steel to Increase Bearing Surface on Material Being Fastened, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 1.25 in, Package Quantity 100
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (KTI-28126)
- RICHELIEU HARDWARE 3 1/2-inch (89 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963341)
- PROTO Torque Wrenches, Scale 30 to 150 ft-lb (J6016DR)
- KRAFT TOOL 13 In. Medium Gray Flagg Bricklayer'S Brush (BL428)
- RAMSET Cobra Plus .27 Cal Tool (16942)
- RAMSET Mastershot Trigger Tool (40088)
- RAMSET Powder Actuated Gun, Semi Auto, 27 Caliber (COBRA)
- RAMSET Fastener Pin With Washer, 2 1/2 In, PK100 (1516SDC)
- RAMSET Battery, For 2HNW9 Cordless Nailer (B0092)
- RAMSET PWDRPOINT PIN 1/2"" 100PK (06171)
- RAMSET DRIVE PIN W/WSHR 1-1/4"" (00800)
- Ramset Power Fastening Tools